Shop All Media Stands & Carts
This Product is Discontinued
Onespace
Laptop Cart, 28-1/4 to 36-1/2"Hx23-1/2"W (Discontinued)
Mfr # 50-JN02
Zoro # G5419047
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Dark Walnut
- Material Glass, Laminate, Steel
- Server Shelf Depth (In.) 15 1/2 in
- Assembly Required
- Load Capacity (Lb.) 15 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onespace
- MFR # 50-JN02
- Zoro # G5419047
- UPC # 046854202597
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Server Shelf Depth (In.) | 15 1/2 in |
Overall Width (In.) | 23 1/2 in |
Caster Size (In.) | 2 in |
Overall Height (In.) | 28 1/4 in to 36 1/2 in |
Shelf Width (In.) | 23 1/2 in |
Server Shelf Width (In.) | 23 1/2 in |
Overall Depth (In.) | 15 1/2 in |
Shelf Depth (In.) | 15 1/2 in |
Details
Color | Dark Walnut |
Material | Glass, Laminate, Steel |
Item | Laptop Cart |
Assembly | Required |
Load Capacity (Lb.) | 15 lb |
Keyboard Shelf | No |
Includes | Assembly Tool Kit |
Caster Lock | Yes |
Construction | Stainless Steel |
Number of Casters | 4 |
Caster Type | (2) Locking, (2) Swivel |
Finish | Laminate |
Adjustable | Yes |
Number of Shelves | 0 |
Type | All Purpose Mobile Stand |
Description
Laptop Cart, Number of Shelves 0, Color Dark Walnut, Material Glass, Laminate, Steel, Number of Casters 4, Caster Type (2) Locking, (2) Swivel, Finish Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.