Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Onespace
Guest Reception Chair w/Padded Arms, 34 1/2"H, Padded Arms (Discontinued)
Mfr # 60-2101
Zoro # G3463378
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Reception Chair
- Arm Style Padded Arms
- Overall Height 34 1/2"
- Frame Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onespace
- MFR # 60-2101
- Zoro # G3463378
- UPC # 046854205840
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34 1/2" |
Details
Office Chair Style | Reception Chair |
Arm Style | Padded Arms |
Frame Material | Steel |
Color | Black |
Item | Guest Reception Chair w/Padded Arms |
Material | PVC, Foam |
Weight Capacity | 250 lb. |
Style | Guest Chair |
Description
Guest Reception Chair w/Padded Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.