Shop All Desks
This Product is Discontinued
Onespace
Foundry Writing Desk, 23.6" D, 47.2" W, 30" H, Oak, Particle Board (Discontinued)
Mfr # 50-JN22DSK
Zoro # G7180518
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Foundry Writing Desk
- Overall Width 47.2"
- Overall Depth 23.6"
- Overall Height 30"
- Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 47.2" |
Overall Depth | 23.6" |
Overall Height | 30" |
Width | 47.2" |
Height | 30" |
Details
Type | Foundry Writing Desk |
Item | Bourbon Foundry Writing Desk |
Color | Oak |
Material | Particle Board |
Series | Bourbon |
Frame Material | Steel |
Description
Bourbon Foundry Writing Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.