Shop All Desks
This Product is Discontinued
Onespace
Folding Desk with Dual USB, 24-1/2" D, 33-1/4" W, 34-3/4" H, Black, Wood (Discontinued)
Mfr # 50-1020QA05
Zoro # G3463402
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Type Folding Desk with Dual USB
- Overall Width 33-1/4"
- Overall Depth 24-1/2"
- Overall Height 34-3/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 33-1/4" |
Overall Depth | 24-1/2" |
Overall Height | 34-3/4" |
Height | 34-3/4" |
Width | 33-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Type | Folding Desk with Dual USB |
Item | Folding Desk w/Dual USB Charger,Black |
Color | Black |
Material | Wood |
Frame Material | Steel |
Description
Folding Desk w/Dual USB Charger,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.