Shop All Desks
This Product is Discontinued
Onespace
Executive Desk, 21-1/2" D, 47-1/4" W, 36-1/4" H, Light Oak, Wood Grain Melamine (Discontinued)
Mfr # 50-1617LO
Zoro # G7180247
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Type Executive Desk
- Overall Width 47-1/4"
- Overall Depth 21-1/2"
- Overall Height 36-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 47-1/4" |
Overall Depth | 21-1/2" |
Overall Height | 36-1/4" |
Width | 47-1/4" |
Height | 36-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Type | Executive Desk |
Item | Executive Desk With Hutch, Charger Hub |
Color | Light Oak |
Material | Wood Grain Melamine |
Number of Drawers | 3 |
Description
Executive Desk With Hutch, Charger Hub
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.