Shop All Desks
This Product is Discontinued
Onespace
Computer Desk, 27-1/2" D, Black, glass (Discontinued)
Mfr # 50-LD500101
Zoro # G3602343
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Computer Desk
- Overall Depth 27-1/2"
- Color Black
- Material glass
- Width 53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 27-1/2" |
Width | 53" |
Height | 29-3/4" |
Details
Type | Computer Desk |
Item | Glass Desk,Prntr Stnd,USB/A/C Chrgng,Wht |
Color | Black |
Material | glass |
Frame Material | Steel |
Description
Glass Desk,Prntr Stnd,USB/A/C Chrgng,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.