Shop All Desks
This Product is Discontinued
Onespace
Computer Desk, 19.6" D X 29-1/2" W X 27-1/2" H, White, Medium Density Fiberboard (Discontinued)
Mfr # 50-1001WO
Zoro # G7180317
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Computer Desk
- Overall Width 29-1/2"
- Overall Depth 19.6"
- Overall Height 27-1/2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 29-1/2" |
Overall Depth | 19.6" |
Overall Height | 27-1/2" |
Height | 27-1/2" |
Width | 29-1/2" |
Details
Type | Computer Desk |
Item | Stanton Computer Desk, White Oak |
Color | White |
Material | Medium Density Fiberboard |
Frame Material | Steel |
Series | Stanton |
Description
Stanton Computer Desk, White Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.