Shop All Security Seals
This Product is Discontinued
Oneseal Usa
Padlock Seal2-1/4 in., Red, PK1000 (Discontinued)
Mfr # PADLOCK-RE
Zoro # G3340919
Free Shipping & Returns
This Product is Discontinued
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Utility Meters, Airline Scales, Hatches, Tote Boxess, Cable Signalization, Outdoor Applications
- Security Seal Primary Material Metal
- Primary Color Red
- Useable Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oneseal Usa
- MFR # PADLOCK-RE
- Zoro # G3340919
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 7/8 in |
Length | 2-1/4 |
Security Seal Flag Dimensions | 1/2 in H x 1 in W |
Hasp Length | 7/8 in |
Hasp Width | 3/8 in |
Lock Length | 7/8 in |
Description
Padlock Seals, Plastic, Red, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 100 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.