Shop All Security Seals
This Product is Discontinued
Oneseal Usa
Bolt Seal, 3-1/4 in., White/Red, PK200 (Discontinued)
Mfr # 79-T06WH-RE
Zoro # G3341226
Free Shipping & Returns
This Product is Discontinued
Key Features
- Security Seal Type Bolt Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Metal
- Primary Color White
- Useable Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oneseal Usa
- MFR # 79-T06WH-RE
- Zoro # G3341226
- Country of Origin Denmark
- Category Security Seals
Dimensions
Useable Length | 3 1/4 in |
Security Seal Flag Dimensions | 1/2 in H x 1 in W |
Length | 3-1/4" |
Bolt Length | 3 1/4 in |
Bolt Diameter | 3/16 in |
Lock Length | 3 1/4 in |
Description
Bolt Seals, Steel, Red, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 2,250 lb, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.