No Product Image Available
Oneida

Buffalo Bright White Ware by 1880 Hospitality F8010000794 5'' Chinese Soup / Tasting Spoon, 72PK


product price: $104.99
/pk 72, $1.46/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create a simple yet elegant table setting with this Oneida Buffalo F8010000794 Bright White Ware 5'' porcelain Chinese soup / tasting spoon. Boasting a bright white color this Chinese soup spoon draws attention to your colorful tabletop display. Its color provides contrast with your delicious offerings allowing them to seemingly pop off the table. Plus the wide flat bottom is ideal for broth-based soups. Use it to serve with wonton or miso soup or get creative and use it to display delicate desserts or other culinary creations. Designed with clean lines for a beautiful presentation this dish brings a touch of sophistication to a variety of casual dining settings.**Made of fine porcelain this Chinese soup spoon is fully vitrified for added durability and stain-resistance. It is easy to clean and highly durable designed with the strength to stand up to long-lasting use. Great for serving alongside soups and stews this Chinese soup spoon is a must-have addition to your dinnerware collection. It is oven-safe up to 350 degrees Fahrenheit.**A perfect combination of innovative designs and a trusted brand in the foodservice industry the Buffalo Collection from 1880 Hospitality offers superior dinnerware lines that enhance your tabletop presentation. From family-friendly restaurants to casual diners the Buffalo Collection offers elegant dinnerware lines including the Bright White Ware line that are made to last while providing a new sleek look. Whether it's made of porcelain or china you can count on these dishes for an attractive display and excellent performance that guests will love!**Overall Dimensions:*Length: 5''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.