Shop All Computer Monitors
One World Touch
15In Multi-Touch Monitor: 10 Point Projected Capacitive Touch; Usb
Mfr # DM-1537-36
Zoro # G0057159
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand One World Touch
- MFR # DM-1537-36
- Zoro # G0057159
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 15" |
Details
Item | Monitor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST AAA Alkaline Battery, 100 PK (ULA100AAAB)
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Gray (CR5.30.10)
- KENSINGTON COMBO, KEYBOARD, MOUSE (KMW72403)
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4W)
- ASUS 15.6" 700:1 Full HD IPS USB Type-C/Micro HDMI Portable Monitor (MB16AHP)
- DENT FIX EQUIPMENT Dent Fix DENDF-1780 8mm HSCo Spot Weld Drill Bit (DENDF-1780)
- DELL 24 Inch Monitor (DELL-E2423HN)
- INVID TECH Analog Camera Tester, Green/Black (INVID-CAMTESTER5)
- DELL UltraSharp 32 in. 6K Widescreen LED Monitor (DELL-U3224KB)
- ACER 24 in. V Epeat AG VA Monitor, Black (UM.QV7AA.H01)
- ASUS 27" Tuf Hdr Gmng Monitor 165Hz (90LM05X0-B011B0)
- One World Touch Computer Monitors