Shop All Rags & Towels
One Tuff
Wiping Cloths 12" x 16-1/2", 8PK
Mfr # 84075
Zoro # G7105010
original price:
$19.35
11% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12" x 16.5
- Sheet Size 12" x 16-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Tuff
- MFR # 84075
- Zoro # G7105010
- UPC # 047034840752
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 12" x 16.5 |
Sheet Size | 12" x 16-1/2" |
Details
Item | Wiping Cloth,75ct Box,12" x 16.5" |
Description
Wiping Cloth,75ct Box,12 In. x 16.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XERO Push To Fit TFitting (MTE 5/16-5/16)
- THE BRUSH MAN 18” Floor Squeegee, 1/4” Serrated Edge, Non-Marking, 6PK (FS18SE-1/4)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, 1/4 Fold Poly Wrapped, Hydroknit, 26 Wipes, 12 1/2 in x 10 in, 32 PK (35025)
- DELTA Delta Dryden Tissue Holder (75150)
- ONE TUFF WIPE CLOTH ONE TUFF 75PK (84075)
- MONARCH Shop Towel Size Terry Wipers - COLORED 5 lb bag (N-C60-5BG)
- ALLEGRO INDUSTRIES Alcohol Free Cleaning Pads-Alcohol Free Cleaning Towelette, 100Pk (037-3001)
- TRIMACO Cloths Wiping Cotton Color 5Lb (10805)
- MONARCH BRANDS Huck Towel Wipers, Blue - 5lb Box (N-C67-5)
- BUFFALO INDUSTRIES 8 Lb Rags (12026)
- SCRUBS Stainless Steel Cleaner Towel, 9.75 x 10.5", 6 Pack, 30 Wipes/ Pack (91930)
- One Tuff Rags & Towels