Shop All Tire Inflation Kits
One Smart Ce
ONE Tire Inflator 7.4V, 5200 mAh Capacity with Portable Power Bank
Mfr # OATI-16L
Zoro # G509769825
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tire Inflator Inflator Hose Nozzle Adaptors Instruction Manual
- Material Metal
- Length 2.7 in
- Width 1.8 in
- Height (In.) 8.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand One Smart Ce
- MFR # OATI-16L
- Zoro # G509769825
- UPC # 810054153238
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Length | 2.7 in |
Width | 1.8 in |
Height (In.) | 8.2 in |
Details
Includes | Tire Inflator Inflator Hose Nozzle Adaptors Instruction Manual |
Material | Metal |
Item | Tire Inflator |
Color | Black |
Weight | 1.4 lb |
Description
The ONE Portable Tire Inflator is the ultimate road trip companion. With its powerful onboard air pump, this pocket-size device allows you to inflate your tires in no time, ensuring a hassle-free and worry-free experience on the road. Fast and Convenient Air Pump Featuring cutting-edge technology, the ONE 7.4V Tire Inflator is capable of inflating a motorcycle or car tire from flat in just minutes. Say goodbye to long waiting times at gas stations or the inconvenience of manual pumps - with our airpump, you'll be back on the road in record time. Equipped with a large capacity 2*2600 Li-ion battery, you can fill up your tires multiple times on a single charge. Smart and Easy to Use This tire inflator makes topping off your tires quick and easy. This tire inflator continuously reads the current air pressure and automatically stops once your desired pressure is reached. Choose from the onboard presets motorcycle, car, bicycle, ball or set the target air pressure to exactly what you need. No more guesswork or constantly checking the pressure gauge. Enjoy peace of mind and the perfect tire pressure every time. Convenient Roadtrip Companion The ONE tire inflator is compact enough to take with you everywhere. This pocket-size pump takes little to no space in the glove box of your car, under the seat of your motorcycle, or in your backpack. It includes a carrying pouch and various attachments so you are prepared for any situation. Additionally, the 3-mode LED light ensures you have visibility and safety during nighttime emergencies or low-light situations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42364Y/Y)
- AGS Fuel Line Push-On Connector - 3/8 Nylon to 3/8 Nylon - 2 per Bag (FLRL-067)
- BUYERS PRODUCTS Mudflap, Black, Polymer, 24" x 40", PK2, 2 PK (RC40PPB)
- STANDARD HORIZON Gimbal Mount Bracket f/GX6000 - Black (RA6060600)
- ONE SMART CE ONE Tire Inflator 11.1V, 7800 mAh Capacity with Portable Power Bank (OATI-18L)
- MILTON INDUSTRIES Tire Inflator with Gauge (S-516)
- AMFLO Chuck (121)
- HALTEC 1021 SINGLE TIRE INFLATOR (89MXA)
- BRANICK $TIRE CAGE - SMALL (BI2130)
- DEWALT Quick Connect 3/8"Impact Chuck (DWTDW0521)
- ST LOUIS PNEUMATIC Tire Buffer w/QC Chuck and Exhaust Hose (SLP-86010REK)
- One Smart Ce Tire Inflation Kits