Shop All Ceiling Fans
One Smart Ce
ONE Smart 60 in. Smart Ceiling Fan, Works with Alexa and Google Home, Walnut
Mfr # OHCF04-WT
Zoro # G609769831
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material ABS
- Housing Color White
- Voltage 120V/60Hz
- Air Flow (CFM) 5,308 CFM
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Smart Ce
- MFR # OHCF04-WT
- Zoro # G609769831
- UPC # 810054152620
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 60 in |
Height | 13.4 in |
Length | 60 in |
Details
Blade Material | ABS |
Housing Color | White |
Voltage | 120V/60Hz |
Air Flow (CFM) | 5,308 CFM |
Color | White |
Air Flow | 5,308 CFM |
Item | Ceiling Fan |
Includes | Ceiling Fan Hardware and Wiring Instruction Manual |
Description
The ONE Smart 60 in. Smart Ceiling Fan elevates comfort while saving energy. Seamlessly integrate into your connected home with built-in smart connectivity.Energy Efficient Ceiling FanSave on your energy bill without having to compromise on comfort. The 6 lightweight and optimally-shaped blades with walnut finish maximize airflow, generating up to 5,308 CFM of airflow, while minimizing electricity costs. The ONE Smart 60 in. Smart Ceiling Fan keeps you cool and comfortable all summer long with the perfect balance of functionality and sustainability.Controllable Speed and DirectionEquipped with six controllable speeds, it is easy to find the perfect setting. Whether you want a gentle breeze to help circulate air, or maximum airflow to keep cool on hot days, this smart fan has you covered. The reverse function makes this fan usable all year-round, helping to circulate warm air during the winter.WiFi Enabled Smart FanControl your ceiling fan from any room with just the tap of a finger. The Smart Life App lets you easily take full control of the fan while also allowing features like timers, remote monitoring, and more. Compatibility with popular smart home systems like Google Home and Amazon Alexa also allows for easy and convenient voice controls for when your hands are full.Controllable LED LightThe built-in 15W LED light adds extra functionality with a sleek, modern design. The bright 1500 lumen LED light supports three controllable light temperatures - 3000K Warm, 4500K Natural, 6000K Cold. Easily monitor and control the light from your phone and take full control of your space.Why ONE Smart CEWe firmly believe in only creating products that not only make life easier, but that we would use in our personal lives. That is why we take extra care in designing our smart products to be easy to use, with simple and intuitive controls, and built with the best quality. We are confident you will love the ONE Smart 60 in. Smart Ceiling Fan.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Centrifugal Duct Fan, 6 In. Dia. (FG6)
- ACCUMULAIR Pleated Air Filter, 21.5" x 26" x 1", 4 Pack (FD21.5X26A_4)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/8 In. L (754A4)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug (SRL12361PADJB)
- ONE SMART CE ONE Smart 54 in. Smart Ceiling Fan, Works with Alexa and Google Home, Walnut (OHCF03-WT)
- ONE SMART CE ONE Smart 52 in. Smart Ceiling Fan, Works with Alexa and Google Home, Silver (OHCF03-MT)
- HUNTER FAN CO. / CASABLANCA FAND CO. Hunter Fan 52in Builder Elite Energy Star Rated Ceiling Fan - Snow White (53240)
- QMARK Industrial Ceiling Fan, 1 Phase, 277 V AC (56007HP)
- MODERN FORMS Hydra 8-Blade Smart Ceiling Fan 120in Titanium with 3000K LED Light Kit and Wall Control (FR-W1805-120L)
- MODERN FORMS Zephyr 3-Blade Smart Ceiling Fan 52in Matte White with 3000K LED Light Kit and Remote Control (FR-W2003-52L)
- USG Us Gypsum 540795060 Spray Ceiling Texture Finish (6503932)
- One Smart Ce Ceiling Fans & Accessories