Shop All Automotive Jump Starters
One Smart Ce
ONE Jump Starter 1200A, 12000mA Capacity with Portable Power Bank
Mfr # OAJS-1200A
Zoro # G909769883
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Smart Ce
- MFR # OAJS-1200A
- Zoro # G909769883
- UPC # 810054153207
- Country of Origin China
- Category Automotive Jump Starters
Details
Item | Jump Starter |
Description
The ONE Jump Starter is the ultimate road trip companion. Safely and easily jump start your vehicle with this 1200A jump starter while keeping all your devices charged with the built-in power bank. Safe and Easy to Use Car Jump Starter Have peace of mind knowing you can easily jump your car or truck with the ONE Portable Car Battery Charger. The 1200A peak current lets it start gas engines up to 7L and diesel engines up to 5L, so you are never left stranded on the side of the road. The jumpstarter comes with built-in safety features to ensure safe, spark-free operation. Versatile Road Trip Companion This portable jump starter packs extra features that make it the perfect companion for your next road trip. The built-in 12,000 mAh battery pack with 65W USB PD makes for ultra-fast two-way charging. Quickly charge up the battery pack before a trip, or keep your mobile devices charged on long adventures. The LED flashlight allows safe use even at night and comes with three modes - strobe, SOS, and warning. Portable and Reliable The compact design with included storage bag takes little space in the glove box or trunk of your car, so you can always be prepared. The 24-month stand-by means this jump starter will not lose charge over time, so it is ready when you need it. Plus, with the rugged and IP65 water-resistant and dust-proof casing, the ONE 1200A Jump Starter is ready to handle any adventure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIMMERMANN Brake Disc - Fusion Z/Coated, 100.3363.75 (100.3363.75)
- MANN FILTER Oil Filter O.E.M., Hu719/8X (HU719/8X)
- DELPHI Ignition Coil, GN10123 (GN10123)
- GROTE Economy Bar Lamp (49112)
- ONE SMART CE ONE Jump Starter 2000A, 20000mA Capacity with Portable Power Bank (OAJS-2000A)
- SCHUMACHER Ultracapacitor Jump Starter, Boosting (DSR132)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20060)
- CLORE AUTOMOTIVE 3000 Peak Amp 12 Volt Jump Starter (ES6000)
- CLORE AUTOMOTIVE 12 Volt Lithium Jump Starter, 450 Start Assist Amp (JNC325)
- THE NOCO CO NOCO Genius Boost Plus 1000 Amp UltraSafe Lithium Jump Starter - GB40 (GB40)
- DEWALT 100A StarterCharger (DXAEC100)
- One Smart Ce Automotive Chargers, Jumpers & Accessories