ONE 52" WiFi Smart Ceiling Fan - Reversible, Color Temp Adjustable LED Light, White
Mfr # OCHF02-W
Zoro # G709769854
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Smart Ce
- MFR # OCHF02-W
- Zoro # G709769854
- UPC # 810054152521
- Country of Origin China
- Category Ceiling Fans
Description
The ONE Smart 52" Smart Ceiling Fan elevates comfort while saving energy. Seamlessly integrate to your connected home with built-in smart connectivity.
Energy Efficient Ceiling Fan
Save on your energy bill without having to compromise on comfort. The lightweight and optimally-shaped blades of the ONE Smart 52" Ceiling Fan maximize airflow, generating up to 4,381 CFM of airflow, while minimizing electricity costs. Stay cool and comfortable all summer long with the perfect balance of functionality and sustainability.
Controllable Speed and Direction
Equipped with six controllable speeds, it is easy to find the perfect setting. Whether you want a gentle breeze to help circulate air, or maximum airflow to keep cool on hot days, this smart fan has you covered. The reverse function makes this fan usable all year-round, helping to circulate warm air during the winter.
WiFi Enabled Smart Fan
Control your ceiling fan from any room with just the tap of a finger. The Smart Life App lets you easily take full control of the fan while also allowing features like timers, remote monitoring, and more. Compatibility with popular smart home systems like Google Home and Amazon Alexa also allows for easy and convenient voice controls for when your hands are full.
Controllable LED Light
The built-in 15W LED light adds extra functionality with a sleek, modern design. The bright 1500 lumen LED light supports three controllable light temperatures - 3000K Warm, 4500K Natural, 6000K Cold. Easily monitor and control the light from your phone and take full control of your space.
Why ONE Smart CE
We firmly believe only creating products that not only make life easier, but that we would use our personal lives. That is why we take extra care designing our smart products to be easy to use, with simple and intuitive controls, and built with the best quality. We are confident you will love the ONE Smart 52" Smart Ceiling Fan.
- •Lightweight energy saving blades
- •6 controllable speeds with reverse function
- •Control from anywhere with the Smart Life app
- •Works with Google Home and Amazon Alexa
- •Built-in LED light with controllable color temperature
- •Up to 4,381 CFM of airflow
- •3 adjustable light temperatures: 3000k/Natural, 4500k/Cold, 6000k/White, 1500 lumen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKERTOOLS High Velocity .75 HP 3 Speed 3 Position 3450 CFM Air Mover-Carpet Dryer-Floor Dryer (TI13368)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 420W, 0.5" W x 8' L (BIH051080L)
- XPOWER MANUFACURE XPOWER Inflatable Blower, 1 Speed, 1/8 HP, 120 CFM (BR-6)
- ICM Switch Bypass, Low Pressure, 1 Contact Rating (Amps), 18 To 240 Volts, 10-1000 Seconds Time Delay (ICM175)
- ONE SMART CE ONE Smart 52 in. Smart Ceiling Fan, Works with Alexa and Google Home, Silver (OHCF03-MT)
- ONE SMART CE ONE Smart 54 in. Smart Ceiling Fan, Works with Alexa and Google Home, Walnut (OHCF03-WT)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Bowl Light, Brushed Nickel (50519-40)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BkBr Rvr 6Bl Apwd/Chy Op Fr Glass (74002B00)
- JANDORF Fan Light Switch (60304)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59387)
- HONEYWELL CEILING FANS Bonterra, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (50610-40)
- One Smart Ce Ceiling Fans & Accessories