Shop All Ceiling Fans
One Smart Ce
ONE 52" WiFi Smart Ceiling Fan - Reversible, Color Temp Adjustable LED Light, Black
Mfr # OCHF02-B
Zoro # G409769871
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Smart Ce
- MFR # OCHF02-B
- Zoro # G409769871
- UPC # 810054152514
- Country of Origin China
- Category Ceiling Fans
Description
The ONE Smart 52 in. Smart Ceiling Fan elevates comfort while saving energy. Seamlessly integrate into your connected home with built-in smart connectivity. Energy Efficient Ceiling Fan Save on your energy bill without having to compromise on comfort. The lightweight and optimally-shaped blades of the ONE Smart 52 in. Ceiling Fan maximize airflow, generating up to 4,381 CFM of airflow, while minimizing electricity costs. Stay cool and comfortable all summer long with the perfect balance of functionality and sustainability. Controllable Speed and Direction Equipped with six controllable speeds, it is easy to find the perfect setting. Whether you want a gentle breeze to help circulate air, or maximum airflow to keep cool on hot days, this smart fan has you covered. The reverse function makes this fan usable all year-round, helping to circulate warm air during the winter. WiFi Enabled Smart Fan Control your ceiling fan from any room with just the tap of a finger. The Smart Life App lets you easily take full control of the fan while also allowing features like timers, remote monitoring, and more. Compatibility with popular smart home systems like Google Home and Amazon Alexa also allows for easy and convenient voice controls for when your hands are full. Controllable LED Light The built-in 15W LED light adds extra functionality with a sleek, modern design. The bright 1500 lumen LED light supports three controllable light temperatures - 3000K Warm, 4500K Natural, 6000K Cold. Easily monitor and control the light from your phone and take full control of your space. Why ONE Smart CE We firmly believe in only creating products that not only make life easier, but that we would use in our personal lives. That is why we take extra care in designing our smart products to be easy to use, with simple and intuitive controls, and built with the best quality. We are confident you will love the ONE Smart 52 in. Smart Ceiling Fan.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-03)
- AAF FLANDERS 24x24x4 Pleated Air Filter, MERV 8 (80055.042424)
- KOCH FILTER 12x24x4 High Capacity Pleated Air Filter, MERV 11 (102-500-023)
- AIR HANDLER 16" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W101)
- ONE SMART CE ONE Smart 52 in. Smart Ceiling Fan, Works with Alexa and Google Home, Silver (OHCF03-MT)
- ONE SMART CE ONE Smart 54 in. Smart Ceiling Fan, Works with Alexa and Google Home, Walnut (OHCF03-WT)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59247)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8366REMO-CH 52 in. Makore Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8366REMO/CH)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53061)
- PROMINENCE HOME Magonia, 52 in. Ceiling Fan with Light, Matte Black (51670-40)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with No Light, White (50198-40)
- One Smart Ce Ceiling Fans & Accessories