Shop All Air Cleaners and Accessories
One Smart Ce
NEO WiFi Smart Air Purifier, Works with Amazon Alexa and Google Home
Mfr # OSAP01
Zoro # G409805661
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 11 in
- Width 12 in
- Height 20 in
- Includes Air Purifier, HEPA Air Filter, Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Smart Ce
- MFR # OSAP01
- Zoro # G409805661
- UPC # 858181007901
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 11 in |
Width | 12 in |
Height | 20 in |
Overall Width | 12 in |
Overall Height | 20 in |
Details
Item | Air Purifier |
Color | White |
Includes | Air Purifier, HEPA Air Filter, Instruction Manual |
Weight | 11 lb |
Material | Plastic |
Description
Upgrade to the way you live with this Smart Air Purifier with WiFi OSAP01 equipped with loads of functionality and stylish modern design, you can ensure that toxins are removed from any home, office, apartment, or workroom. In addition, the built-in UVC Light kills 99.99% of germs to ensure a clean indoor environment. The top-of-the-line 3 in 1 HEPA Air Filter is guaranteed to eliminate 99.97% of odors and particles such as virus, pollen, allergens, bacteria, pet dander, dust mites, gases, cigarette smoke and many more leaving you with the reassurance that you can breathe freely. The NEO Air Purifier will purify your air and is easy to move with the built-in handle. The air quality detector allows you to breathe easy and worry-free. Using colored LED light sensors, you will be quickly notified of 3 different air qualities good, moderate, poor and adjust between 4 fan speeds to ensure your space is purified of any lingering toxins. With the built-in Auto Mode, fan speeds will automatically adjust according to the present air quality, freeing you of any hassle or worry. Also included, the built-in UVC Light kills 99.99% of germs to ensure a clean indoor environment. Download the Smart Life App to provide hands-free voice control by syncing with Google Home Assistant and Amazon Alexa for the ultimate experience. Get the most out of the products you love and enjoy. It is our goal to help you get the most out of life, and our products help to take the worry and hassle out of the equation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Compressor, 115V, 1-Phase, 3690 Btu (ASE20C4-IAA-901)
- ROBERTSHAW 700-406 24V 3/4" X 3/4" Standing (700-406)
- JANDORF Ceiling Hickey 1/8X3/8 (60241)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, Standard Capacity, Synthetic, 38ZC88, White (38ZC88)
- ZORO SELECT Air Cleaner, 296 cfm, 38 W, Freestanding (793K20)
- FLEXMOUNT UV Air Purifier, Silver, 60 Hz, 24VAC, Voltage: 24V AC (UV-13FM)
- POWERMATIC Air Filtration System, 547 to 1196 cfm (1791330)
- MINTIE TECHNOLOGIES Flex Duct, Wire Reinforced Mylar (MID12)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 1Pack (MA-15-W1)
- FELLOWES Air Purifier, 19-1/2" H, Commercial (9573001)
- XPOWER 1 HP, 5800 CFM, 8.3 Amps, ETL/CETL Certified Sky Dancer Blower - Safety Stick Included (BR-460)
- One Smart Ce Air Cleaners and Accessories