Shop All Specialty Coatings
One Shot/A.S.E.T. Kustom
Clear Coating Sign Restoring 32oz
Mfr # OS400332
Zoro # G010938192
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand One Shot/A.S.E.T. Kustom
- MFR # OS400332
- Zoro # G010938192
- UPC # 807350011140
- Country of Origin United States
- Category Specialty Coatings
Details
Net Weight | 2 oz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Striping Paint, 18 oz., Cover-Up Green, Water -Based (10002977)
- GRACO RAC IV Airless Tip Guard use with 210ES (237859)
- SATA SPRAY EQUIPMENT REPAIR KIT JET 1000 K HVLP RP (SQ130542)
- S&G TOOL AID BRUSH SET F/SPRAY GUN ORIFICES (SG17000)
- OLD MASTERS Satin Clear Oil-Based Marine Spar Varnish 1 pt (92308)
- RUST-OLEUM Elastomeric Acrylic Coating, Off White (283085)
- PROTOCHEM LABORATORIES Leak-Proof Roof Coating, 5 gal., Pail (PC-50-5)
- RUST-OLEUM Appliance Touch Up Paint, Black, 0.6 oz. (213174)
- WOOSTER PRODUCTS Anti-SkidGray, 1gal (WP70KITGRY)
- MODERN MASTERS 1 Qt Clear MasterClear Supreme Protective Clear Coat, Matte (MCS901)
- GENERAL FINISHES 1 Qt Clear Exterior 450 Topcoat Water-Based Topcoat, Satin (QXS)
- One Shot/A.S.E.T. Kustom Specialty Coatings