Shop All Fire Extinguishers
One Shot
1 Shot Mini Fire Extinguisher By Bare Ground
Mfr # 1S-FireX
Zoro # G709557161
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Shot
- MFR # 1S-FireX
- Zoro # G709557161
- UPC # 632272987330
- Country of Origin United States
- Category Fire Extinguishers
Description
1 Shot Fire Extinguisher in a can. Just open, shake and shoot the can! Expands 30 times its size to combat flames in oil, alcohol, electrical and hydrocarbon fires. For home, car, RV and boatanywhere protection against fire is needed. Non-irritating and biodegradable.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Knee Boots, 6, D, Pull On, Plain, PR (X210GB-6)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 5 (8677533)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- EAGLE MFG 5 gal Red Stainless Steel Type I Safety Can Flammables (1417)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (ADV-550)
- KIDDE Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (46662720MTL)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Agent: Monoammonium Phosphate, 2.5 lb Capacity (46614220MTL)
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (ADV-10)
- AMEREX Fire Extinguisher, 20B:C, Purple K, 20 lb (795)
- EILIDE FIRE Fire Extinguisher Ball For Home/Workshops (ELYB4)
- FIRST ALERT Tundra 0.88 lb Fire Extinguisher For Household OSHA Agency Approval (AF400)
- One Shot Fire Protection