Shop All Hand Wipes
One Day
Hand Cleansing Wipes, 11-13/16" x 11-13/16", 2 Wipes
Mfr # GDN024
Zoro # G3498367
product price: $1.29
/ea
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Packet
- Requires Dispenser No
- Hygiene Series None
- Hygiene Properties None
- Wipes per Container 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Day
- MFR # GDN024
- Zoro # G3498367
- Country of Origin China
- Category Hand Wipes
Dimensions
Sheet Size | 11 13/16 in x 11 13/16 in |
Wipe Width | 11.81 in |
Wipe Length | 11.81 in |
Details
Packaging Type | Packet |
Requires Dispenser | No |
Hygiene Series | None |
Hygiene Properties | None |
Wipes per Container | 2 |
Color | White |
Hygiene Form | Wipes |
Material | Non Woven |
Item | Hand Cleaning Wipes |
Fragrance | Fresh |
Contains | Vitamin E |
Container Type | Soft Pack |
Refill Type | No Refill |
Formula | Vitamin E |
NSF Rating | Not Rated |
Flushable | No |
Series | None |
Product Type | Body Wipes |
Form | Wipes |
Description
Hand Cleaning Wipes, Container Type Soft Pack, Flushable No, Form Wipes, Formula Vitamin E, Fragrance Fresh, Hygiene Properties None, NSF Rating Not Rated, Series None, Standards Not Applicable, Wipe Length 11.81 in, Wipe Width 11.81 in, Wipes per Container 2, Material Non Woven, Product Type Body Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Reclaimed White Knit Rags, 25 lb/Carton (340-25)
- SANITAIRE Upright Vacuum, 7A, Allergen Fliter, 120V (SC688B)
- RUBBERMAID COMMERCIAL Rubber Tool Grips for HYGEN Microfiber Cleaning Carts, Black (FG9T73M5BLA)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic (FGC11306WH00)
- KIMBERLY-CLARK PROFESSIONAL WetTask Wet Wiping System with Canister, 12 Rolls/Case, 55 Sheets/Roll, 660 Sheets/Case (77320)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 7 1/2 x 5, 300/Canister, PK6 (NIC P92084)
- OATEY Pre-Moistened Hercules for Hand Towel (OA572553)
- KIMBERLY-CLARK PROFESSIONAL Hand Sanitizer Wipes, PK8, 45 Wipes, Fresh (50830)
- PURELL Premoistened Hand Sanitizing Wipes, 5.78" x 7", 100/Canister, PK12 PK (9111-12)
- BRAWNY Wet Hand Towels, 12 1/5" x 8 3/5", 1-Ply, Blue, 84/Pail, PK6 (21501)
- SCRUBS Hand Cleaning Towels, 10 in x 12 in, Scrubs-in-a-Bucket, 72 Wipes/Bucket, Aloe/Vitamin E, Citrus (42272)
- One Day Hand Wipes