Shop All Kitchen Towels & Dishcloths
One Bella Casa
One Bella Casa 82870TW I Have Squirrels Tea Towel - Black
Mfr # 82870TW
Zoro # G803787297
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 82870TW
- Zoro # G803787297
- UPC # 713049178172
- Country of Origin China
- Category Kitchen Towels & Dishcloths
Description
If you are on the lookout for beautiful tableware, you can get a practical and durable solution to complement your lifestyle with a wide range of beautiful tableware collection for every occasion. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Made from 100% cotton
- Digitally printed
- Machine wash & tumble dry
- Color: Black
- Imprint: I Have Squirrels
- Weight: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 12 1/8 in x 5 3/8 in x 6 in Fryer Basket (FB-10)
- ALLPOINTS Allpoints 38-1311 High Temperature Wire; #12 Gauge; Stranded SF2; Black; 50' Roll (381311)
- ALLPOINTS Ice Cream Scoop #16 (185452)
- EZ-FLO EASTMAN WTR HTR PAN ALMN 30"" (60087)
- CARRAND Carrand C51-45625AS Spa Soft Micro Fiber Detailing Towel (C51-45625AS)
- FULL CIRCLE Tidy Multicolored Organic Cotton Dish Cloth , 3PK (FC10206)
- HERITAGE LACE Farmhouse Kitchen 18 x 28 in. Tea Towel, White (FKTTW-9)
- RITZ Cactus Cotton Check Dish Cloth , 2PK (27230)
- RITZ White Microfiber Solid Kitchen Towel , 4PK (90122)
- CAROLINES TREASURES Sailboats on Lake Martin Dish Drying Mat (JMK1055DDM)
- MONARCH Kitchen Towels - 15 x 25 -Black 12 Pack, 12PK (KT-BLACK)
- One Bella Casa Kitchen Towels & Dishcloths