Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 82819SW912 9 x 12 in. Narwhal Solid Wood Wall Decor; Multicolor
Mfr # 82819SW912
Zoro # G503885552
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 82819SW912
- Zoro # G503885552
- UPC # 713049179582
- Country of Origin China
- Category Wall Art & Decor
Description
Brighten up any room of your home with this Wood Wall Decor by Cheryl Overton. Narwhal artwork has been hand picked and digitally refined to perfectly fit. Our Wood Wall Decor are digitally printed and hand finished in the USA.
Features- Unique vintage design
- Ready to hang
- Color: Multicolor
- Material: Wood
- Configuration: Solid
- Design: Narwhal
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- HIRSH 36" W 5 Drawer File Cabinet, Putty, Letter (17901)
- LA CROSSE TECHNOLOGY Silent Movement Wall Clock, 12" (404-2630W)
- EYECATCHER 34 x 72 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (EY2512130)
- TRADEMARK FINE ART Lantern Press 'Music 2' Canvas Art, 22x32 (ALI09992-C2232GG)
- TRADEMARK FINE ART Pablo Esteban 'Tropical Plant In Wicker' Canvas Art, 16x32 (ALI46271-C1632GG)
- ELK STUDIO Lambert Carved Object, Large Natural (S0037-11298)
- UPM GLOBAL UPM Global 3385 Two Headed Washington Quarter (3385)
- TRADEMARK FINE ART Marcia Baldwin '5 Feathers Indian War Horse' Canvas Art, 22x32 (ALI34599-C2232GG)
- TRADEMARK FINE ART David Lloyd Glover 'Royal Rhododendrons' Canvas Art, 18x24 (DLG0194-C1824GG)
- TRADEMARK FINE ART Chris Paschke 'Flower Tones II' Canvas Art, 18x18 (WAP02510-C1818GG)
- One Bella Casa Wall Art & Decor