Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 82819PW1216 12 x 16 in. Narwhal Planked Wood Wall Decor; Multicolor
Mfr # 82819PW1216
Zoro # G503885521
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand One Bella Casa
- MFR # 82819PW1216
- Zoro # G503885521
- UPC # 713049179483
- Country of Origin China
- Category Wall Art & Decor
Description
Brighten up any room of your home with this Wood Wall Decor by Cheryl Overton. Narwhal artwork has been hand picked and digitally refined to perfectly fit. Our Wood Wall Decor are digitally printed and hand finished in the USA.
Features- Unique vintage design
- Ready to hang
- Color: Multicolor
- Material: Wood
- Configuration: Planked
- Design: Narwhal
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base, 22"-27" Seat Height Adj., 300lb Capacity (1502/5)
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- FLASH FURNITURE Burgundy Banquet Chair, 20 1/4 in W 20 1/4 in L 34 in H, Fixed, Vinyl Seat (FD-BHF-2-BY-VYL-GG)
- LUNASEA LIGHTING Lunasea LunaSafe 10W Qi Charge Pad USB Powered - Power Supply Not Included (LLB-63AS-01-00)
- CAROLINES TREASURES 6 x 6 in. Horned Dorset Sheep Love Wall or Door Hanging Prints (CK5407DS66)
- TRADEMARK FINE ART Melinda Hipsher 'Snowman Green Bird' Canvas Art, 18x18 (ALI31273-C1818GG)
- CAROLINES TREASURES 6 x 6 in. Golden Phoenix Quail Love Wall or Door Hanging Prints (CK5382DS66)
- TRADEMARK FINE ART Vincent van Gogh 'Olive Trees 1889' Canvas Art, 14x19 (AA01267-C1419GG)
- HAMILTON BEACH ART BREAD/DGH MKR SLVR (29985)
- TPWMSEMD Townsend H003grant Personalized Coat Of Arms Framed Print. Last Name - Grant (H003GRANT)
- TRADEMARK FINE ART David Lloyd Glover 'English Country Fields' Canvas Art, 35x47 (DLG00404-C3547GG)
- One Bella Casa Wall Art & Decor