Shop All Canvas Bags
One Bella Casa
One Bella Casa 82813TT18P 18 in. Be a Pineapple Polyester Tote Bag by Cheryl Overton; White
Mfr # 82813TT18P
Zoro # G103948084
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 82813TT18P
- Zoro # G103948084
- UPC # 713049178639
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- Digitally print and hand finish
- Color: White
- Size: 18 in.
- Material: Polyester
- Design: Be A Pineapple
- Artist: Cheryl Overton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Index Card, Ruled, 3"X5", Blue, PK100 (7321BLU)
- POST-IT Note, 3"x3" Pop-Up Disp, Ast, PK12 (DS330-SSVA)
- CREATIVE CONVERTING Confetti Sprinkles Mylar Balloon, 18", 10PK (324671)
- PRES-A-PLY Label, Lsr/Inkjet, 4X2, We, 1M 1000PK (AVE30603)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- SAILOR BAGS Sailor Bags 204-R 18H x 19W x 9D White with Red Sailcloth Tote (204WR)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- FARBER BAG & SUPPLY CO Poly Sand Bags (14X24 TIE YEL POLY WVN)
- EN ROUTE TRAVELWARE En Route Travelware 155 10 x 11 in. Neoprene Tote - Black (155)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- FARBER BAG & SUPPLY CO Heavy-Duty Cotton Duck Bag (16X30 Cotton Duck)
- One Bella Casa Canvas Bags