Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 82813SW912 9 x 12 in. Be a Pineapple Solid Wood Wall Decor; White
Mfr # 82813SW912
Zoro # G503885569
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 82813SW912
- Zoro # G503885569
- UPC # 713049178738
- Country of Origin China
- Category Wall Art & Decor
Description
Bring home this great Wood Wall Decor by Cheryl Overton. Our art department has hand choosen Be A Pineapple exclusively to fit this perfectly. To ensure the best quality we digitally print and hand finish our Wood Wall Decor in the USA.
Features- Unique vintage design
- Ready to hang
- Color: White
- Material: Wood
- Configuration: Solid
- Design: Be a Pineapple
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Heavy Duty Birchwood Folding Banquet Table, 60" Round (HD5-60R)
- CASTERHQ 50MM (2") Office Chair Caster-450 LBS Capacity PER, PK4 (2ICCSO5N1)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20GN)
- BLUE RIDGE Goose Down/Feather White Comforter, Light Warmth, Full/Queen (SE003022)
- TRADEMARK FINE ART Color Bakery 'Moroccan Gold I' Canvas Art, 35x35 (ALI4910-C3535GG)
- NEXT INNOVATIONS Running Elk Wall Art (101210137)
- NEXT INNOVATIONS Peacock Small Butterfly Wall Art (101410078-PEACOCK)
- TRADEMARK FINE ART Robert Michaud 'Anhinga' Canvas Art, 18x24 (ALI23562-C1824GG)
- TRADEMARK FINE ART Bonnie B Cook 'Sunset Cottage' Canvas Art, 18x24 (ALI39417-C1824GG)
- 123 CREATIONS 123 Creations CB045 Giraffe hand painted tassel (CB045)
- TRADEMARK FINE ART Michael Tompsett 'Chicago City Street Map II' Canvas Art, 14x19 (MT0856-C1419GG)
- One Bella Casa Wall Art & Decor