Shop All Pillows
One Bella Casa
One Bella Casa 82813PL16 16 x 16 in. Be a Pineapple Pillow by Cheryl Overton; White
Mfr # 82813PL16
Zoro # G303871281
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 82813PL16
- Zoro # G303871281
- UPC # 713049178615
- Country of Origin China
- Category Pillows
Description
Artist Cheryl Overton throw pillow will delight in any room of your home. Our design team has hand picked Be A Pineapple artwork and digitally refined to perfectly fit this product. We use a digital process to print throw pillow and hand finish the product in the USA.
Features- Digitally printed using vibrant 6 color dye process
- Woven polyester fabric with extra cushy polyester fill
- New Transitional Add a great conversation piece with bright and fun throw pillows that will surely liven up any space
- Unique designs make these pillows an easy way to add interest to even the simplest bedrooms and living rooms
- Color: White
- Size: 16 x 16 in.
- Imprint: Be A Pineapple
- Artist: Cheryl Overton
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 16x24 (ALI15243-C1624GG)
- MITYLITE Black Mesh Folding Chair (1FMBKSBLK00)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156ES)
- AVE 6 IndigoChair, 29-1/2"L32"H, FabricSeat, Collection: Main StreetSeries (MST51-W17)
- DANIA DOWN Daniadown 2000101 Regular Royal Pillow (2000101)
- BLUE RIDGE Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (CN229201K)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Bernese Mountain Dog Canvas Fabric Decorative Pillow (MI891819)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- HEALTHSMART DMI Bed Wedge Ortho Pillow, 24" x 20" x 6", Blue (555-8071-0122)
- LIVING HEALTHY PRODUCTS Grey Jersey Replacement Cover Blue For Comfort Body Pillow (COMC-gry-jr5)
- One Bella Casa Pillows