Shop All Canvas Bags
One Bella Casa
One Bella Casa 82594TT18P 18 in. The Moon Polyester Tote Bag by Terry Fan; Black
Mfr # 82594TT18P
Zoro # G103947926
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 82594TT18P
- Zoro # G103947926
- UPC # 713049212050
- Country of Origin China
- Category Canvas Bags
Description
Check out our huge collection of variety of Travel Bags for men and women to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality. Made out of durable materials. Attractive and stylish designs and colors. Packed with required functionality. Variety of styles to suit any occasion.
Features- The moon polyester tote bag
- Color: Black
- Size: 18 in.
- Material: Polyester
- Design: The Moon
- Artist: Terry Fan
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Paper Punch, Two-Hole (A7074050D)
- AVERY DENNISON Printable Business Cards, 2-Sided, PK200 (8871)
- PARTNERS BRAND 24" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8630)
- BRADY Number Label, 9, 1-1/2in.Hx7/8in.W, Vinyl (1530-9)
- U.S. SHELL Designer Shell Gift Bag (8462)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 10x6, PK100 (MP-610MB1)
- EVEREST Everest 1002DS-HPK-BK Shopping Tote - Hot Pink-Black (1002DS-HPK/BK)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 6" L, Org, PK100 (MP-46FB-OR)
- One Bella Casa Canvas Bags