Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 82516PW1824 18 x 24 in. Garden Skull Light Planked Wood Wall Decor by Ali Gulec; Multicolor
Mfr # 82516PW1824
Zoro # G503885385
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 82516PW1824
- Zoro # G503885385
- UPC # 713049219356
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Color: Multicolor
- Material: Wood
- Configuration: Planked
- Design: Garden Skull Light
- Artist: Ali Gulec
- Size: 18" x 24"
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Farrell FRL-2300 Machine Washable Area Rug (FRL2300-2773)
- TRADEMARK FINE ART Tim Otoole 'Flowers Sway I' Canvas Art, 35x47 (WAG01915-C3547GG)
- TRADEMARK FINE ART Benny Pettersson 'Before People Wake' Canvas Art, 30x47 (1X03034-C3047GG)
- WESTCLOX PLASTIC WALL CLOCK15.5"" (73004P)
- HOME IMPROVEMENT 25 x 16 in. Hot Rod Usa Map Plasma Metal Sign (HO1131123)
- TRADEMARK FINE ART Marion Rose 'Cow' Canvas Art, 24x24 (ALI15355-C2424GG)
- TRADEMARK FINE ART Farida Zaman 'African Animal I' Canvas Art, 18x18 (WAP09172-C1818GG)
- TRADEMARK FINE ART Tim Otoole 'Clouds In Motion I' Canvas Art, 14x19 (WAG11600-C1419GG)
- TRADEMARK FINE ART Monte Nagler 'Forest Under Sky Sepia Tone' Canvas Art, 22x32 (ALI44792-C2232GG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers HWBLSA How Sweet The Sound Tapestry Wall Hanging Vertical 26 X 36 in. (HWBLSA)
- TRADEMARK FINE ART Jane Maday 'Birds And Berries I' Canvas Art, 14x14 (WAG13743-C1414GG)
- One Bella Casa Wall Art & Decor