Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 82501SW912 9 x 12 in. Pug Life Solid Wood Wall Decor; Black & Pink
Mfr # 82501SW912
Zoro # G003885762
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 82501SW912
- Zoro # G003885762
- UPC # 713049202983
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Color: Black & Pink
- Material: Wood
- Configuration: Solid
- Design: Pug Life
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Full, Khaki (MAINSPREAD KHAKI)
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFBK)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5 29/32 in (150 mm), Chrome (40760140)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- TRADEMARK FINE ART Cheryl Bartley 'Blue House Of Frankenstein' Canvas Art, 14x19 (ALI41139-C1419GG)
- TRADEMARK FINE ART Pierre Renoir 'The Luncheon of the Boating Party' Canvas Art, 14x14 (BL0972-C1414GG)
- LAWRENCE FRAMES 8 x 10 in. Nutmeg Wood Picture Frame (766080)
- TRADEMARK FINE ART Edgar Degas 'Two Dancers, Half Length' Canvas Art, 24x32 (IC00486-C2432GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks Ii' Canvas Art, 24x47 (WAG04680-C2447GG)
- TRADEMARK FINE ART Silvia Vassileva 'Spring Solo Trees' Canvas Art, 24x24 (WAP06905-C2424GG)
- TRADEMARK FINE ART Grace Popp 'Looping Abstract Ii' Canvas Art, 14x19 (WAG09527-C1419GG)
- One Bella Casa Wall Art & Decor