Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 82003PW1216 12 x 16 in. Keep It Sassy Planked Wood Wall Decor
Mfr # 82003PW1216
Zoro # G803885788
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 82003PW1216
- Zoro # G803885788
- UPC # 713049202655
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Planked
- Design: Keep It Sassy
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Chair, Bubblegum Pink (HF3-PINK-GG)
- EDGEMATE White Melamine 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MWH)
- VINTIQUEWISE Small Pirate Style Wooden Treasure Chest (QI003026)
- VULCAN HART Orifice Hoods, #52 (00-719951-00052)
- COMFORTCORRECT Blaze & the Monster Machines Peel With Stick Wall Decals (CO121187)
- TRADEMARK FINE ART Lois Bryan 'The Snowy Road To The Top' Canvas Art, 14x19 (LBR00424-C1419GG)
- HOMEROOTS Ceramic Hanging Planter, Green (389421)
- TRADEMARK FINE ART Grace Popp 'Seabird Heron I' Canvas Art, 22x32 (WAG07088-C2232GG)
- BACK2BASICS 38 x 29 in. BB-9E Star Wars VIII the Last Jedi (BA613784)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- TRADEMARK FINE ART Tammy Kushnir 'Live In The Moment' Canvas Art, 18x24 (ALI11091-C1824GG)
- One Bella Casa Wall Art & Decor