Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 81999SW912 9 x 12 in. Humble Kanye Solid Wood Wall Decor; Gray
Mfr # 81999SW912
Zoro # G703885482
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 81999SW912
- Zoro # G703885482
- UPC # 713049286594
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Color: Gray
- Material: Wood
- Configuration: Solid
- Design: Humble Kanye
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18BN)
- R & R TEXTILE Bath Towel, 22x44 In., White, PK12 (62200)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 3 15/16 in (100 mm), Stainless Steel, PK 4 (555100170)
- TRADEMARK FINE ART Anthony Casay 'Garden 1' Canvas Art, 35x47 (ALI20317-C3547GG)
- TRADEMARK FINE ART June Erica Vess 'Abbey Floral Tiles Vi' Canvas Art, 24x24 (WAG09378-C2424GG)
- TRADEMARK FINE ART Allan Friedlander 'Swindon' Canvas Art, 16x24 (WAG13860-C1624GG)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit I' Canvas Art, 35x47 (WAG15178-C3547GG)
- BARNWOODUSA Rustic Farmhouse Reclaimed Country Style Decor Window Shutters (2 PK) (759740312125)
- TRADEMARK FINE ART Mitchell 'World Map On Aqua' Canvas Art, 24x32 (WAG12957-C2432GG)
- TRADEMARK FINE ART Lanre Adefioye 'German Shorthaired Pointer' Canvas Art, 14x19 (ALI31131-C1419GG)
- One Bella Casa Wall Art & Decor