Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 81989SW912 9 x 12 in. Namaste in Bed Solid Wood Wall Decor; Gray
Mfr # 81989SW912
Zoro # G103885549
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 81989SW912
- Zoro # G103885549
- UPC # 713049286587
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Color: Gray
- Material: Wood
- Configuration: Solid
- Design: Namaste in Bed Solid
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Pasadena PSA-2363 Outdoor Safe Area Rug (PSA2363-537)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, Black Laminate, Black Metal (I 3278)
- ADAMS MFG Earth Brown Square Resin Woven Side Table (8071-60-3731)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Black/White) (120014DOQ)
- TRADEMARK FINE ART Jai Johnson 'An Old Gray Barn' Canvas Art, 16x24 (ALI14246-C1624GG)
- TRADEMARK FINE ART Farida Zaman 'Summer Pink Floral' Canvas Art, 14x14 (WAP08808-C1414GG)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF67LED (SLTWF67LED)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 14x19 (MT0673-C1419GG)
- TRADEMARK FINE ART Farida Zaman 'Vintage Floral Iv Flipped' Canvas Art, 35x35 (WAP06564-C3535GG)
- TRADEMARK FINE ART Karen Deans 'Poppy Talk I' Canvas Art, 24x32 (WAG02904-C2432GG)
- TRADEMARK FINE ART Vision Studio 'Dramatic Weinmann Greenery Ii' Canvas Art, 35x47 (WAG04059-C3547GG)
- One Bella Casa Wall Art & Decor