Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 78712PW1216 12 x 16 in. Beach Life Planked Wood Wall Decor; Gray
Mfr # 78712PW1216
Zoro # G603885476
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand One Bella Casa
- MFR # 78712PW1216
- Zoro # G603885476
- UPC # 713049178820
- Country of Origin China
- Category Wall Art & Decor
Description
Refresh your decor with this Wood Wall Decor by Cheryl Overton. Beach Life has been choosen by our designers and the artwork refined exclusively to fit this perfectly. Our Wood Wall Decor are digitally printed and hand finished in the USA.
Features- Unique vintage design
- Ready to hang
- Color: Gray
- Material: Wood
- Configuration: Planked
- Design: Beach Life
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE FRAMES 8 x 10 in. Nutmeg Wood Picture Frame (766080)
- ZORO SELECT Mini Blinds, 60" Lx 71" W, White, Faux Wood (493P44)
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 15" W (S80-1520)
- BREWSTER HOME FASHIONS Tropical Pathway Wall Mural 100 in (DM438)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts T014 Cutty Sark Small (T014)
- DESIGNOCRACY Map of Brazil Rustic Design Reclaimed Wood Wall Decor (85091BR12)
- BIGGIES SCENES Wall Murals-Sunset Sailboat, 54 in wide x 27 in high (BG-WM-SSB-54)
- TRADEMARK FINE ART Marilyn Wendling 'Back Road Barn Ii' Canvas Art, 18x24 (WAG11049-C1824GG)
- HOWARD ELLIOTT Mermaid On Rock statue (12202)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Viii' Canvas Art, 14x14 (WAG05871-C1414GG)
- One Bella Casa Wall Art & Decor