Shop All Kitchen Towels & Dishcloths
One Bella Casa
One Bella Casa 75129TW They See Me Rolling Tea Towel - Black
Mfr # 75129TW
Zoro # G903786862
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 75129TW
- Zoro # G903786862
- UPC # 748388537021
- Country of Origin China
- Category Kitchen Towels & Dishcloths
Description
Refresh your decor with this Tea Towel. They See Me Rolling artwork has been hand picked and digitally refined to perfectly fit this product. Our Tea Towel are digitally printed and hand finished in the USA.
Features- Made from 100% cotton
- Digitally printed
- Machine wash & tumble dry
- Color: Black
- Imprint: They See Me Rolling
- Weight: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 9" Diameter 6 Quart Galv Steel Offset Funnel (75-002)
- WINCO 42 Oz Black Swirl Carafe (VSW-42K)
- 1947KITCHEN Stainless Steel Finger Protector For Cutting, Chopping & Dicing, 2PK (TI-2CLEFG)
- YORK Control Board, Electronic 2 Stage (S1-03100652000)
- RITZ Cactus Cotton Check Dish Cloth , 2PK (27230)
- MONARCH Qwick Wick Bar Mop Towels Blue Stripe , 12PK (N030-W65-5DZ)
- MONARCH Herringbone Tea Towels Blue Stripe , 12PK (SC-HTRB-24)
- CAROLINES TREASURES Dancers Linen Pink Polkadots Dish Drying Mat (BB5378DDM)
- BETSY DRAKE Betsy Drake KT11521 Charleston Harbor & Approaches; SC Nautical Map Kitchen Towel (KT11521)
- BEDFORD 12.5 x 12.5 in. Home Kitchen Dish Cloth; Multi-Color (69A-39321)
- CAROLINES TREASURES Frog Dish Drying Mat (8688DDM)
- One Bella Casa Kitchen Towels & Dishcloths