Shop All Kitchen Towels & Dishcloths
One Bella Casa
One Bella Casa 75108TW I Need Glasses Tea Towel - Black
Mfr # 75108TW
Zoro # G503786682
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 75108TW
- Zoro # G503786682
- UPC # 748388536819
- Country of Origin China
- Category Kitchen Towels & Dishcloths
Description
Bring home this great Tea Towel. I Need Glasses has been digitally refined by our art department to fully feature this design. Our Tea Towel are digitally printed and hand finished in the USA.
Features- Made from 100% cotton
- Digitally printed
- Machine wash & tumble dry
- Color: Black
- Imprint: I Need Glasses
- Weight: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Door Gasket 20" X 25.5" (C25166-1)
- ALLPOINTS Hi Temp #14 Wire (2531463)
- VICTOR ALLEN 2.0 100% Colombian Coffee, PK120 (FG015352)
- NATIONAL HARDWARE DOOR HINGES 3.5"" SS (N830-275)
- FULL CIRCLE Tidy Multicolored Organic Cotton Dish Cloth , 3PK (FC10206)
- MONARCH Terry Towels 14 x 17 (60 Packs), 5PK (N030-TT60)
- RITZ Cactus Cotton Check/Solid Dish Cloth , 2PK (27530)
- CAROLINES TREASURES Red Beans & Rice Dish Drying Mat (8536DDM)
- CAROLINES TREASURES Maltese Gray Embroidered Kitchen Towel (BB3436GYTWE)
- BAKEBETTER 6648-0901 Muwaffle Dish Towel White (BA3311202)
- HASTINGS HOME Set of 16 Kitchen Dish Cloth, 12.5x12.5", 100-percent Absorbent Cotton, Farmhouse Stripes , 4 Colors (649607AJC)
- One Bella Casa Kitchen Towels & Dishcloths