Shop All Pillows
One Bella Casa
One Bella Casa 75040PL16 16 x 16 in. Geode Blue Pillow - Navy
Mfr # 75040PL16
Zoro # G103728891
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 75040PL16
- Zoro # G103728891
- UPC # 748388540540
- Country of Origin China
- Category Pillows
Description
Refresh your decor with this throw pillow by OneBellaCasa. Geode Blue artwork has been hand picked and digitally refined to perfectly fit this product. To ensure the best quality we digitally print and hand finish our throw pillow in the USA.
Specifications- Color: Navy
- Size: 16" x 16"
- Design: Samantha Simple Square
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Screw, Truss Slot Ss 8-32X1/4 (0501408)
- FLASH FURNITURE Wooden 5 Section School Coat Locker with Bench (MK-LCKR001-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Blue - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-BLUE-GG)
- TRADEMARK FINE ART Cecile Baird 'Mandarin Orange' Canvas Art, 24x47 (ALI0268-C2447GG)
- CAROLINES TREASURES Carolines Treasures BB1577PW1216 Christmas Tree & Golden Retriever Fabric Decorative Pillow (BB1577PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLWGER 18 in. White Geraniums Indoor & Outdoor Pillow (SLWGER)
- CAROLINES TREASURES Carolines Treasures BB2993PW1216 Great Dane Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2993PW1216)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, King, PK2 (SE200511K)
- COZY HOME Cozy Home PilEuro26-1pack European Pillow; Standard Size (PilEuro26-1pack)
- CAROLINES TREASURES Christmas Tree & Sheltie Fabric Decorative Pillow (CA78580)
- BETSY DRAKE Betsy Drake HJ1144 16 x 20 in. Google Eye Indoor & Outdoor Pillow; Large (HJ1144)
- One Bella Casa Pillows