Shop All Pillows
One Bella Casa
One Bella Casa 75039PL18 Geode Abyss Silver Pillow; Navy - 18 x 18 in.
Mfr # 75039PL18
Zoro # G903740550
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 75039PL18
- Zoro # G903740550
- UPC # 748388541257
- Country of Origin China
- Category Pillows
Description
One Bella Casa features artwork from the hottest design houses and independent artists in the world. With a focus on beautiful imagery, our products not only transform a living place but also create an emotional bond between you. This high quality and unique range of pillows brings a smile on your face and make you feel comfortable.
Features- Add a great conversation piece with bright and fun throw pillows that will surely liven up any space
- Color: Navy
- Size: 18 x 18"
- Dimension: 18" H x 3" W x 18" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2083)
- REGENCY Regency Legacy 60 in. Desk Shell- Ash Grey (LDS6030AG)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet, Material: PVC (PF119225EV)
- ALERA Alera Harthope Leather Task Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALEHH42B19)
- CAROLINES TREASURES Carolines Treasures BB9304PW1216 Welsh Pig Christmas Canvas Fabric Decorative Pillow (BB9304PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (MI2549898)
- CAROLINES TREASURES Carolines Treasures AMB1315PW1216 Christmas Stocking Surprise Labrador Fabric Decorative Pillow (AMB1315PW1216)
- CAROLINES TREASURES Carolines Treasures BB8456PW1216 Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (BB8456PW1216)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- CAROLINES TREASURES Carolines Treasures BB2601PW1216 Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2601PW1216)
- CAROLINES TREASURES Carolines Treasures CK3868PW1216 Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3868PW1216)
- One Bella Casa Pillows