Shop All Pillows
One Bella Casa
One Bella Casa 75039PL16 Geode Abyss Silver Navy Pillow; Navy - 16 x 16 in.
Mfr # 75039PL16
Zoro # G503740479
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 75039PL16
- Zoro # G503740479
- UPC # 748388540533
- Country of Origin China
- Category Pillows
Description
One Bella Casa features artwork from the hottest design houses and independent artists in the world. With a focus on beautiful imagery, our products not only transform a living place but also create an emotional bond between you. This high quality and unique range of pillows brings a smile on your face and make you feel comfortable.
Features- Add a great conversation piece with bright and fun throw pillows that will surely liven up any space
- Color: Navy
- Size: 16 x 16"
- Dimension: 16" H x 3" W x 16" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG Magnetic Giant Foot Door Stop 6.75", PK6 (967CS)
- LOGO BRANDS Miami Heat Printed Sherpa Blanket (715-24P)
- ZORO SELECT Mini Blinds, 60" Lx 71" W, White, Vinyl (493N72)
- ZORO SELECT Mesh Drafting Chair, 29-, No Arm, Black (452R23)
- JENSENDISTRIBUTIONSERVICES Christmas Teddy Bears with Tree Fabric Decorative Pillow (MI2557496)
- BETSY DRAKE Betsy Drake NC12233LT Leonardtown; MD Nautical Map Noncorded Indoor & Outdoor Pillow - 18 x 18 in. (NC12233LT)
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- CAROLINES TREASURES Carolines Treasures CK7599PW1216 12 x 3 x 16 in. Bernese Mountain Dog Christmas Everyone Canvas Fabric Decorative Pillow (CK7599PW1216)
- MONARCH SPECIALTIES Pillows, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9254)
- JENSENDISTRIBUTIONSERVICES 12 x 3 x 16 in. Scottish Terrier Christmas Elves Canvas Fabric Decorative Pillow (MI1715298)
- CAROLINES TREASURES Carolines Treasures BB2925PW1216 Jack Russell Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2925PW1216)
- One Bella Casa Pillows