Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 75014PW1216 12 x 16 in. Important Mermaid Stuff Planked Wood Wall Decor; Purple
Mfr # 75014PW1216
Zoro # G703885499
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 75014PW1216
- Zoro # G703885499
- UPC # 713049286631
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Color: Purple
- Material: Wood
- Configuration: Planked
- Design: Important Mermaid Stuff
- Size: 12" x 16"
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stacking Chair, Plastic, Blue (4KK09)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 3/4" (810869)
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 3/4" (812012)
- ADLMIRED BY NATURE Admired by Nature ABN1B001-BL 40 Stems Artificial Full Blooming Lily; Rose Bud; Carnation & Mum with Greenery Mixed Flower Bush - Blue (ABN1B001-BL)
- TRADEMARK FINE ART Ryan Fowler 'Buffalo Ii' Canvas Art, 14x14 (WAP06273-C1414GG)
- TRADEMARK FINE ART Miranda Thomas 'Peacock Feather Ii' Canvas Art, 24x24 (WAP09389-C2424GG)
- TRADEMARK FINE ART Michael Tompsett 'US Cities Text Map II' Canvas Art, 22x32 (MT0072-C2232GG)
- TRADEMARK FINE ART Danhui Nai 'June Blooms Pattern V' Canvas Art, 18x18 (WAP08852-C1818GG)
- SIGNMISSION White Circle Corrugated Plastic Sign (C-12-CIR-White)
- TRADEMARK FINE ART Janet Pidoux 'Grey Kitten And Red Curtain' Canvas Art, 24x32 (ALI36629-C2432GG)
- SUPERSPROX Gold Stealth Sprocket For Aprilia Dorsoduro 1200 2011-2012 (RST-702-42-GLD)
- One Bella Casa Wall Art & Decor