Shop All Pillows
One Bella Casa
One Bella Casa 74999PL18 18 x 18 in. Vitamin Sea Pillow - Teal
Mfr # 74999PL18
Zoro # G103728907
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74999PL18
- Zoro # G103728907
- UPC # 748388548119
- Country of Origin China
- Category Pillows
Description
Bring home this great throw pillow by OneBellaCasa. Our art department has hand choosen Vitamin Sea exclusively to fit this product perfectly. Our throw pillow are digitally printed and hand finished in the USA. Make somone smile and give it as a gift.
Specifications- Color: Teal
- Size: 18" x 18"
- Design: Vitamin Sea
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Clock Alarm Led White .6In (70044B)
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Grey (I 7428)
- TRADEMARK FINE ART Howard Robinson 'Large Cats' Canvas Art, 14x19 (ALI23963-C1419GG)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Westie Canvas Fabric Decorative Pillow (MI2549895)
- CAROLINES TREASURES Carolines Treasures BB2980PW1216 English Bulldog Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2980PW1216)
- BASICS Pillow, 30 in. L, Queen, 25 oz., PK10 (5013811)
- CAROLINES TREASURES Carolines Treasures BB2928PW1216 Beagle Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2928PW1216)
- CAROLINES TREASURES Carolines Treasures CK7614PW1216 12 x 3 x 16 in. Black Miniature Schnauzer Christmas Everyone Canvas Fabric Decorative Pillow (CK7614PW1216)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - Navy Blue (MO300SDPC SLNB)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- One Bella Casa Pillows