Shop All Pillows
One Bella Casa
One Bella Casa 74999PL16 16 x 16 in. Vitamin Sea Pillow - Teal
Mfr # 74999PL16
Zoro # G403728850
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74999PL16
- Zoro # G403728850
- UPC # 748388548072
- Country of Origin China
- Category Pillows
Description
Bring home this great throw pillow by OneBellaCasa. Our art department has hand choosen Vitamin Sea exclusively to fit this product perfectly. Our throw pillow are digitally printed and hand finished in the USA. Make somone smile and give it as a gift.
Specifications- Color: Teal
- Size: 16" x 16"
- Design: Vintage Anchor
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Flat Sheet, Queen, White, 93" W, 110" L, PK6 (1A30174)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Soho Ivory and Black Hand Tufted Rug (SOH768B-5)
- FLASH FURNITURE 14 Inch Full Metal Platform Bed Frame/Steel Slats (MP-XU-BD10001-F-BK-GG)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24253)
- JENSENDISTRIBUTIONSERVICES Christmas Present From the Fox Canvas Decorative Pillow (MI2557497)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- CAROLINES TREASURES Carolines Treasures VHA3015PW1414 Merry Christmas Happy Penguin Fabric Decorative Pillow (VHA3015PW1414)
- WAYBORN HOME FURNISHING Wayborn Home Furnishings 11009D-1 17 x 17 in. Digital Printing Decorative Pillow - Multicolor (11009D-1)
- CAROLINES TREASURES Carolines Treasures BB1589PW1216 Christmas Tree & Bichon Frise Fabric Decorative Pillow (BB1589PW1216)
- CAROLINES TREASURES Christmas Tree & Schnauzer Fabric Decorative Pillow (CA78456)
- BETSY DRAKE Betsy Drake HJ703B Blue Coral Beige Indoor-Outdoor Pillow 18 in. x 18 in. (HJ703B)
- One Bella Casa Pillows