Shop All Pillows
One Bella Casa
One Bella Casa 74996PL16 Tropical Stripes Pineapple Pillow; Yellow - 16 x 16 in.
Mfr # 74996PL16
Zoro # G203740427
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74996PL16
- Zoro # G203740427
- UPC # 748388547792
- Country of Origin China
- Category Pillows
Description
One Bella Casa features artwork from the hottest design houses and independent artists in the world. With a focus on beautiful imagery, our products not only transform a living place but also create an emotional bond between you. This high quality and unique range of pillows brings a smile on your face and make you feel comfortable.
Features- Add a great conversation piece with bright and fun throw pillows that will surely liven up any space
- Digitally printed
- Unique flamingo design
- Vibrant color
- Color: Yellow
- Size: 16 x 16"
- Style: Contemporary
- Shape: Square
- Cover Material: 100% Polyester
- Fill Material: Polyester/Polyfill
- Theme: Nautical
- Dimension: 16" H x 3" W x 16" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Pedestal Desk, 30 in D, 60" W, 29-1/2 in H, Cherry, Steel (ALESD216030PO)
- ESTEY Divider Shelf, Single, 7 Shelves, 12 In (WBDF81120)
- HOLLAND BAR STOOL CO 30" Kansas State Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130KnsasS)
- KING SLIDE Left Hand Locking Device for King Slides (280-834)
- BEGIN HOME DECOR 26 x 26 in. Deer Head with Flowers-Double Sided Print Indoor Pillow (5541-2626-AN388)
- CAROLINES TREASURES Carolines Treasures BB1578PW1216 Christmas Tree & Schnauzer Fabric Decorative Pillow (BB1578PW1216)
- BLUE RIDGE Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (CN229201K)
- SLEEP PHILOSOPHY 11 x 8.5 x 7 in. Solid Knee Pillow - White (BASI30-0531)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- CAROLINES TREASURES Carolines Treasures BB1613PW1216 Christmas Tree & Border Collie Fabric Decorative Pillow (BB1613PW1216)
- ARTISTIC WEAVERS Artistic Weavers LOTA1440-1424 Artistic Weavers Lolita Leilani Poly Filled Pillow - 14 x 24 in. (LOTA1440-1424)
- One Bella Casa Pillows