Shop All Pillows
One Bella Casa
One Bella Casa 74995PL16 Tropical Stripes Flamingo Pillow; Pink - 16 x 16 in.
Mfr # 74995PL16
Zoro # G703740507
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74995PL16
- Zoro # G703740507
- UPC # 748388547716
- Country of Origin China
- Category Pillows
Description
One Bella Casa features artwork from the hottest design houses and independent artists in the world. With a focus on beautiful imagery, our products not only transform a living place but also create an emotional bond between you. This high quality and unique range of pillows brings a smile on your face and make you feel comfortable.
Features- Add a great conversation piece with bright and fun throw pillows that will surely liven up any space
- Digitally printed
- Unique flamingo design
- Vibrant color
- Color: Pink
- Size: 16 x 16"
- Style: Contemporary
- Shape: Square
- Cover Material: 100% Polyester
- Fill Material: Polyester/Polyfill
- Theme: Nautical
- Dimension: 16" H x 3" W x 16" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING 18PC Artificial Rose Bundle (Pink) (320843EJY)
- TENNSCO Dividers, For 30 Drawer, Blk, PK30 (30AD)
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- KASON Reversible Cam-Rise Hinge, 1-3/4" Offset (11245000076)
- CAROLINES TREASURES Cane Corso Christmas Canvas Fabric Decorative Pillow (CA69000)
- CAROLINES TREASURES Carolines Treasures BB2925PW1216 Jack Russell Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2925PW1216)
- CAROLINES TREASURES Carolines Treasures BB2993PW1216 Great Dane Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2993PW1216)
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- SAFAVIEH 18 x 18 in. Pari Pillow Brown & Gold (PLS6504A-1818)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- One Bella Casa Pillows