Shop All Pillows
One Bella Casa
One Bella Casa 74994PL18 18 x 18 in. Tiny Anchor Pattern Pillow - Navy
Mfr # 74994PL18
Zoro # G903727650
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74994PL18
- Zoro # G903727650
- UPC # 748388547679
- Country of Origin China
- Category Pillows
Description
Artist OneBellaCasa throw pillow will delight in any room of your home. Our design team has hand picked Tiny Anchor Pattern artwork and digitally refined to perfectly fit this product. We use a 12 color digital process to print throw pillow and hand finish the product in the USA.
Specifications- Color: Navy
- Size: 18" x 18"
- Design: Tiny Anchor Pattern
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Black Plastic Folding Chair (1FFBKSBLK00)
- FLASH FURNITURE Rectangle Bar Top Riser, 72"X12"X12", 11.75" W, 72" L, 12" H, Wood Top, Wood Grain (XA-72-RS-GG)
- HON Ignition 2.0 Ilira-Stretch Mesh Back Mobile Stacking Chair, Blk Fabric (HIGS6.F.H.IM.CU10.T)
- HURON 2-tier Book Rack (HURHASZ0177)
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- CAROLINES TREASURES Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66672)
- CAROLINES TREASURES Carolines Treasures BB2901PW1216 Dalmatian Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2901PW1216)
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- CAROLINES TREASURES Christmas Tree & Sheltie Fabric Decorative Pillow (CA78580)
- KATHY IRELAND Eco Unbleached Cotton Down & Feather Pillow, Single (KI201021)
- One Bella Casa Pillows