Shop All Pillows
One Bella Casa
One Bella Casa 74994PL16 16 x 16 in. Tiny Anchor Pattern Pillow - Navy
Mfr # 74994PL16
Zoro # G603727615
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74994PL16
- Zoro # G603727615
- UPC # 748388547631
- Country of Origin China
- Category Pillows
Description
Artist OneBellaCasa throw pillow will delight in any room of your home. Our design team has hand picked Tiny Anchor Pattern artwork and digitally refined to perfectly fit this product. We use a 12 color digital process to print throw pillow and hand finish the product in the USA.
Specifications- Color: Navy
- Size: 16" x 16"
- Design: Plaid Lobster
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, Queen, White, 12" Pocket, 80" L, PK6 (1A38097)
- BAXTON STUDIO Brady Modern Light Grey Upholstered King Size Bed (149-8940)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- BOSS Drafting Stool (B315-Bk) W/Footring And Adjustable Arms (B1616-BK)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- DANIA DOWN Daniadown 2000101 Regular Royal Pillow (2000101)
- MCKESSON Reusable Bed Pillow (41-1925-WXF)
- CAROLINES TREASURES Carolines Treasures BB8449PW1216 Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (BB8449PW1216)
- HEALTHSMART DMI Wedge Pillow, 12" x 24" x 24", White (802-8028-1900)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Westie Canvas Fabric Decorative Pillow (MI2549895)
- CDCO Pillow Bearing Block 5-1/2In (9-500-5 1/2)
- One Bella Casa Pillows