Shop All Wall Art & Decor
One Bella Casa
One Bella Casa 74992SW912 9 x 12 in. So Fresh Pineapple Solid Wood Wall Decor
Mfr # 74992SW912
Zoro # G803885429
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74992SW912
- Zoro # G803885429
- UPC # 713049155869
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Unique vintage design
- Ready to hang
- Material: Wood
- Configuration: Solid
- Design: So Fresh Pineapple
- Size: 9" x 12"
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE 30.00'' W, 60.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3060GR)
- EDGEMATE Maple Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MA)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Vinyl (493N75)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- TRADEMARK FINE ART Melissa Wang 'Tropical Portrait I' Canvas Art, 14x19 (WAG13302-C1419GG)
- TRADEMARK FINE ART Degas 'After The Bath' Canvas Art, 14x19 (AA00256-C1419GG)
- STICKER ART Hit the Trail Sticker (470123)
- VINTIQUEWISE Nautical Home Decor Metal Sailboat Centerpiece Ship Decor Desktop Decoration, Color (QI004320-C)
- HALLMARK PLAQUE COMEBCK WEEKND24in. (1AHW1122)
- TRADEMARK FINE ART Simone Conti 'Ice Queen' Canvas Art, 24x32 (1X01454-C2432GG)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0320-C1824GG)
- One Bella Casa Wall Art & Decor