Shop All Pillows
One Bella Casa
One Bella Casa 74960PL42 Scallop Melon Pillow; Multi Color - 14 x 20 in.
Mfr # 74960PL42
Zoro # G203740472
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74960PL42
- Zoro # G203740472
- UPC # 748388544272
- Country of Origin China
- Category Pillows
Description
One Bella Casa features artwork from the hottest design houses and independent artists in the world. With a focus on beautiful imagery, our products not only transform a living place but also create an emotional bond between you. This high quality and unique range of pillows brings a smile on your face and make you feel comfortable.
Features- Add a great conversation piece with bright and fun throw pillows that will surely liven up any space
- Super sharp printing in vivid colors
- Unique decorative design
- Color: Multi Color
- Size: 42 x 20"
- Style: Modern
- Shape: Rectangular
- Cover Material: Polyester/Polyester blend
- Fill Material: Polyester/Polyfill
- Dimension: 20" H x 3" W x 14" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 23 7/8 in D, 47 7/16 in W, 30" H (21647)
- ZORO SELECT Mini Blinds, 48" Lx 71" W, Vinyl/Metal (493P20)
- BAMBOO54 Wood Door 125 Strands Brown (53004)
- FLASH FURNITURE Desk Chair, Mesh, Black Mesh/White Frame (BL-X-5M-WH-BK-GG)
- CAROLINES TREASURES Carolines Treasures BB2911PW1216 Irish Setter Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2911PW1216)
- CAROLINES TREASURES Carolines Treasures BB1635PW1216 Christmas Tree & Black Pug Fabric Decorative Pillow (BB1635PW1216)
- MODWAY FURNITURE 36.5 H x 60.5W x 81 L in. Relax King Size Pillow, White (MOD-5576-WHI)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- CAROLINES TREASURES Carolines Treasures BB2942PW1216 German Shepherd Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2942PW1216)
- LIVING HEALTHY PRODUCTS Living Healthy Products BSP-002-SM Small Better Sleep Pillow Cream Velour Cover (BSP-002-SM)
- LOLOI RUGS Loloi Rugs P053P0242RUMLPIL3 22 x 22 in. Decorative Pillow Cover - Rust & Multi (P053P0242RUMLPIL3)
- One Bella Casa Pillows