Shop All Pillows
One Bella Casa
One Bella Casa 74722PL18 18 x 18 in. Stripey Sand Pillow
Mfr # 74722PL18
Zoro # G103871832
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74722PL18
- Zoro # G103871832
- UPC # 727363837950
- Country of Origin China
- Category Pillows
Description
Complete your home with a throw pillow. Stripey Sand has been choosen by our designers and the artwork refined exclusively to fit this product perfectly. We use a digital process to print throw pillow and hand finish the product in the USA.
Features- Digitally printed using vibrant 6 color dye process
- Woven polyester fabric with extra cushy polyester fill
- New Transitional Add a great conversation piece with bright and fun throw pillows that will surely liven up any space
- Unique designs make these pillows an easy way to add interest to even the simplest bedrooms and living rooms
- Size: 18 x 18 in.
- Imprint: Stripey Sand
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Cats Circle Corrugated Plastic Sign (C-12-CIR-No cats)
- HON Executive Chair, Fixed Padded, Upholstery: Black; Base: Black (HVL402.EN11)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- ALATERRE FURNITURE Rustic - Reclaimed Round End Table, Driftwood (ARSA1525)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201513K)
- CAROLINES TREASURES Carolines Treasures BB2601PW1216 Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2601PW1216)
- ROYAL LUXE Supreme 350 Thread-Count Cotton Damask White Down Pillow, Jumbo (207201)
- CAROLINES TREASURES Carolines Treasures CK7648PW1216 12 x 3 x 16 in. Silver White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7648PW1216)
- CAROLINES TREASURES Carolines Treasures 7151PW1414 Snowman with Pomeranian Winter Snowman Fabric Decorative Pillow (7151PW1414)
- MORNING GLAMOUR Signature Box Satin Pillowcases- Light Purple, 2PK (854130004470)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHNHUM 18 x 13 in. Natures Grace Hummingbird Petunias Dye 100 Hours Pillow (SHNHUM)
- One Bella Casa Pillows