Shop All Patio Cushions & Pillows
One Bella Casa
One Bella Casa 74722PL16O 16 x 16 in. Stripey Outdoor Pillow - Sand
Mfr # 74722PL16O
Zoro # G303719484
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand One Bella Casa
- MFR # 74722PL16O
- Zoro # G303719484
- UPC # 748388520702
- Country of Origin China
- Category Patio Cushions & Pillows
Description
Complete your home with a throw pillow by OneBellaCasa. Stripey Sand has been choosen by our designers and the artwork refined exclusively to fit this product perfectly. We use a 12 color digital process to print throw pillow and hand finish the product in the USA. Choose the size and finish that best fits your decor and budget. Make somone smile and give it as a gift.
Specifications- Color: Sand
- Size: 16" x 16"
- Design: Stripey
- Weight: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, 20-1/2 In. L (91-506)
- MTD Cable-Throttle (946-0500)
- SAFETY TIE Horse Tether Safety Tie, Release Tie Down Clip, Green, PK2 (safety_tie_Green)
- CHAPIN 48-in Rubber Replacement Hose (6-6092)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-389-016401-RT)
- LOGO BRANDS Salesianum School Stadium Seat (P0136-80)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Mojito Flamingo, PK2 (DCMOCH19195-2PK)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Antique Beige (62-109-010303-SET)
- PROACTIVE MEDICAL PRODUCTS Protekt Gel-Foam Cushion - 18in x 18in x 3in - (74003)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-473-016701-2PK)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Mushroom (60-391-016401-RT)
- One Bella Casa Patio Cushions & Pillows